7870 Joker L Self-setting insert spanner for wrench sizes 16-19 mm, 9x12 mm, 9x12 x 16-19 x 5/8-3/4″ x 77.7 mm

Article no.: 05020177001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 05020177001
EAN / GTIN 4013288233066
Manufacturer number 05020177001
L-Number L60020 104713
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • Self-setting insert spanner, for hexagon screw heads and bolts, for torque wrenches from the Click-Torque X and XP series with 9x12 mm mounting.
  • Covers all metric and imperial dimensions in the respective field of application.
  • With its continuous and parallel jaws, the tool replaces several single spanner sizes.
  • The required size is automatically and continuously set when attaching the tool to the hexagon bolt or screw.
  • The integrated lever mechanism securely clamps the hexagon screw or bolt between the jaws, which significantly reduces the risk of slippage or damage.
  • The ratchet feature ensures fast and consistent screwdriving without removing the tool.
  • By using the corner-width rectangular prisms, a return angle of only 30° can be achieved.

Advantage:

  • Square head insert tool 9x12 mm
  • For torque wrenches from the Click-Torque X series with 9x12 mm mounting
  • The adjustable 7870 Joker covers all metric and imperial dimensions in the respective field of application
  • With mechanical ratchet functionality for fast and consistent screwdriving without removing the spanner
  • Return angle of only 30° when using the corner-width rectangular prisms in the jaw

Supplied with:

  • 7870 Joker L Self-setting insert spanner for wrench sizes 16-19 mm, 9x12 mm, 9x12 x 16-19 x 5/8-3/4″ x 77.7 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart