932 S/6 Screwdriver set Kraftform Wera: Chiseldriver and rack, 6 pieces

Article no.: 05018283001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 05018283001
EAN / GTIN 4013288134479
Manufacturer number 05018283001
L-Number L60020 2347
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • Wera Chiseldriver for fastening, chiselling and loosening seized screws.
  • Multi-component Kraftform handle for fast and low-fatigue working.
  • Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer.
  • A hexagon blade out of high quality bit material that extends right through the blade ensures full transfer of force, even when struck with a hammer.
  • The ductile tempered material prevents the blade from splintering or breaking.
  • Comes with an impact cap for enhanced service life and reduced risk of splintering.
  • More torque can be transferred with the help of an open-end or ring spanner applied to the integrated hexagonal bolster.
  • In some cases equipped with a square take-up in the impact cap that enables higher torque transfer when screwdriving with the T-handle, Zyklop ratchet or Mini ratchet.
  • The Wera Black Point tip and a complex hardening process ensure a long service life of the tip, enhanced corrosion protection and an exact fit.
  • The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Advantage:

  • Chiseldriver for fastening, chiselling and loosening
  • For both slotted and Phillips screws
  • Hexagonal blade extending through the handle
  • Impact cap with integrated square and bolster for the transfer of higher torque
  • Storage rack for wall-mounting

Supplied with:

  • 932 S/6 Screwdriver set Kraftform Wera: Chiseldriver and rack, 6 pieces
  • 2x 917 SPHS Screwdriver for Phillips screws: PH 1x90 mm, PH 2x113 mm
  • 1x 932 A Screwdriver for slotted screws: 0.6 x 3.5 x 80 mm
  • 3x 932 AS Screwdriver for slotted screws: 0.8x4.5x100 mm, 1x5.5x113 mm, 1.2x7x138 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart