Kraftform Kompakt Stubby magazine RA 4, 6 pieces

Article no.: 05008893001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 05008893001
EAN / GTIN 4013288233950
Manufacturer number 05008893001
L-Number L60020 104812
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • Particularly small bit holder with short bit mounting for hard-to-reach areas.
  • The ratchet with fine toothing integrated in the handle allows fast working.
  • Switching the screwdriving direction is intuitive: Turn the ring switch clockwise for clockwise screwdriving, turn it counterclockwise for counterclockwise screwdriving.
  • Use position 0 to deactivate the ratchet mechanism for precise working.
  • Includes 6 tough bits for universal use.
  • The strong permanent magnet in the bit mounting ensures secure holding of the bit.
  • The 2-component Kraftform handle with the practical combination of hard and soft zones allows for a firm grip and precise working.

Advantage:

  • The ratchet with fine toothing integrated in the handle allows fast working
  • The innovative ratchet mechanism also allows fast ″spinning″. A real problem solver when there is no resistance from the screw
  • Intuitive switching: If I turn the switch clockwise - the ratchet turns clockwise, if I turn the switch counterclockwise - it goes counterclockwise
  • With 6 bits in the magazine: cross recess Phillips, slotted and square head (Robertson); tough
  • Tough viscous bits for universal use

Supplied with:

  • Kraftform Kompakt Stubby magazine RA 4, 6 pieces
  • 2x 868/1 Z Square-Plus bits: # 2x25 mm, # 1x25 mm
  • 2x 851/1 Z bits: PH 2x25 mm, PH 1x25 mm
  • 2x 800/1 Z bits: 1.2x6.5x25 mm, 1x5.5x25 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart