Kraftform Kompakt VDE 3065 iS PZ/S Take it easy SB, stainless steel, # 2 x 157 mm

Article no.: 05006585001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 05006585001
EAN / GTIN 4013288229526
Manufacturer number 05006585001
L-Number L60020 104647
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • VDE stainless blades for Kraftform Kompakt handle/blade system.
  • Lightning-fast blade changes without special tools.
  • Combination profile slotted and Pozidriv, especially for use with magnetic rails, fuse boxes, switches, relays.
  • Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V.
  • Reduced blade diameter with integrated protective insulation, low-lying screw and spring elements can be easily reached and operated.
  • Wera's stainless steel tools are vacuum ice tempered and therefore have the hardness and strength properties required for screw connections.
  • Industrial use is possible without restrictions.
  • With ″Take it easy″ Tool finder: Colour coding by profile and laser-engraved size indication.
  • The hexagon anti-roll protection avoids blades from rolling away unintentionally.

Advantage:

  • Kraftform Kompakt VDE blade for PlusMinus screws slotted/Pozidriv
  • Insulated, individually tested as per IEC 60900
  • Reduced shaft diameter and integrated insulation protection
  • This means that low-lying screws and spring elements can be accessed and actuated
  • Blades made of stainless steel to prevent extraneous rust

Supplied with:

  • Kraftform Kompakt VDE 3065 iS PZ/S Take it easy SB, stainless steel, # 2 x 157 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart