160 i/6 Rack Screwdriver set Kraftform Plus Series 100 + Rack, 6 pieces

Article no.: 05006145001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 05006145001
EAN / GTIN 4013288027887
Manufacturer number 05006145001
L-Number L60020 3617
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • 6-piece screwdriver set with individually tested, insulated screwdrivers as per IEC 60900.
  • Individual testing in a water bath at 10,000 volts so as to ensure safe working at the permitted voltage of 1,000 volts.
  • Kraftform Plus handle for pleasant, ergonomic working that makes blisters and calluses a thing of the past.
  • Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer.
  • Partially Lasertip: the tip literally bites itself into the screw head and prevents any slipping.
  • ″Take it easy″ Tool Finder: colour coding according to profile and size.
  • The anti-roll feature prevents any bothersome rolling away at the workplace.
  • Including a rack for storage.

Advantage:

  • Insulated blades for secure work at 1,000 volts
  • Smooth hard zones for high speed turning, soft grip zones for high torque transfer
  • Take it easy tool finder: colour coding according to profile and size
  • Hexagonal anti-roll feature against rolling away
  • Lasertip tips for more secure fit in the screw head

Supplied with:

  • 160 i/6 Rack Screwdriver set Kraftform Plus Series 100 + Rack, 6 pieces
  • 2x 162 i PH VDE Insulated screwdriver for Phillips screws: PH 1x80 mm, PH 2x100 mm
  • 4x 160 i VDE Insulated screwdriver for slotted screws: 0.4x2.5x80 mm, 0.6x3.5x100 mm, 0.8x4x100 mm, 1x5.5x125 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart