Magnetic socket rail A 4 Zyklop socket set, 1/4″ drive, 9 pieces

Article no.: 05005400001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 05005400001
EAN / GTIN 4013288223197
Manufacturer number 05005400001
L-Number L60020 4752
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • Socket rail with 9 manual and machine sockets (non-impact), 1/4″.
  • A smooth rotary mechanism allows a secure hold and easy access of the sockets.
  • With Take it easy tool finder with colour coding by sizeto help you find the required tool quickly and easily.
  • The rail allows temporary attachment to metallic surfaces and, with its twist-to-unlock function, ensures secure locking and unlocking of the sockets.

Advantage:

  • 9-piece socket set on socket rail, 1/4″
  • Rail with secure socket mounting and yet easy removal (twist-to-unlock) for temporary attachment on wall, shelf or workshop trolley
  • Smooth Twist to Unlock mechanism for a secure fit and simple removal of the sockets
  • With Take it easy tool finder: colour coding by size
  • For manual and power tool operations (non-impact)

Supplied with:

  • Magnetic socket rail A 4 Zyklop socket set, 1/4″ drive, 9 pieces
  • 9x 8790 HMA Zyklop 1/4″ socket: 5x23 mm, 5.5x23 mm, 6x23 mm, 7x23 mm, 8x23 mm, 10x23 mm, 11x23 mm, 12x23 mm, 13x23 mm
  • 1x 9600 Magnetic socket rail, 1/4″, empty: 30 x 270 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart