Bicycle Set 5, 7 pieces

Article no.: 05004185001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 05004185001
EAN / GTIN 4013288221162
Manufacturer number 05004185001
L-Number L60020 4804
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • Particularly small bit hand-holder with short bit mounting for hard to reach areas.
  • With ratchet function and fine toothing for a low return angle.
  • Easy-to-operate reversible ring (right, tight, left).
  • Includes 7 stainless steel bits, 6 of which are located in a magazine in the handle and one in the bit holder.
  • The strong permanent magnet in the bit mounting ensures secure holding of the bit.
  • The 2-component Kraftform handle with the practical combination of hard and soft zones allows for a firm grip and precise working.
  • Take it easy tool finder: With size stamping and colour coding by output to help you find the required bit easily.

Advantage:

  • Short compact Stubby shape with magazine for working in tight installation spaces, including 7 stainless steel bits
  • Ergonomic 2-component Kraftform handle for precise work
  • Ratchet function with fine toothing for a low return angle and reversible ring (right, fixed, left)
  • Captive and swiveling bit magazine for easy removal and safe storage of bits
  • Take it easy tool finder: colour coding according to profile and size

Supplied with:

  • Bicycle Set 5, 7 pieces
  • 2x 3867/1 TS TORX® bits, stainless: TX 25x25 mm, TX 10x25 mm
  • 1x 3851/1 TS bits, stainless: PH 1 x 25 mm
  • 4x 3840/1 TS bits, stainless: 5x25 mm, 4x25 mm, 3x25 mm, 2.5x25 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart