Bicycle Set 11, 7 pieces

Article no.: 05004179001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 05004179001
EAN / GTIN 4013288220714
Manufacturer number 05004179001
L-Number L60020 4808
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • Stubby magazine for quick operations on the bike.
  • Particularly small bit hand-holder with short bit mounting for hard to reach areas.
  • Includes 7 stainless steel bits, 6 of which are located in a magazine in the handle and one in the bit holder.
  • The 2-component Kraftform handle with the practical combination of hard and soft zones allows for a firm grip and precise working.
  • Take it easy tool finder: With size stamping and colour coding by output to help you find the required bit easily.

Advantage:

  • Short compact Stubby shape for working in tight installation spaces with 7 included bits
  • Ergonomic 2-component Kraftform handle for precise work
  • Stainless Steel Bits
  • Captive and swiveling bit magazine for easy removal and safe storage of bits
  • Take it easy tool finder: colour coding according to profile and size

Supplied with:

  • Bicycle Set 11, 7 pieces
  • 1x 3851/1 TS bits, stainless: PH 1 x 25 mm
  • 2x 3867/1 TS TORX® bits, stainless: TX 10x25 mm, TX 25x25 mm
  • 4x 3840/1 TS bits, stainless: 2.5x25 mm, 3x25 mm, 4x25 mm, 5x25 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart