Bicycle Set 9, 10 pieces

Article no.: 05004177001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 05004177001
EAN / GTIN 4013288220646
Manufacturer number 05004177001
L-Number L60020 4806
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • A lot of bicycle tools in a small space.
  • The sorting of the 9 stainless steel bits by profile and size allows quick access to the right tool.
  • With one Wera Zyklop Mini 1 bit ratchet in a drop-forged solid steel design.
  • The fine toothing mechanism with 60 teeth allows a small return angle of 6° for precise working.
  • The knurl allows fast screwdriving in cramped situations, when there is no space for ratcheting.
  • Easy left/right switching.
  • Ergonomically shaped ratchet head and lever.
  • With Take it easy tool finder with colour coding by sizeto help you find the required tool quickly and easily.

Advantage:

  • 10-piece Zyklop Mini set
  • Mini ratchet suitable for direct mounting of 1/4″ nuts
  • Drop-forged full steel design for torques exceeding 65 Nm
  • Fine-pitched ratchet mechanism and small return angle of 6
  • Stainless Steel Bits

Supplied with:

  • Bicycle Set 9, 10 pieces
  • 1x 8001 A Bit Ratchet ¼″: 1/4″ x 87 mm
  • 1x 3851/1 TS bits, stainless: PH 2 x 25 mm
  • 2x 3867/1 TS TORX® bits, stainless: TX 10x25 mm, TX 25x25 mm
  • 6x 3840/1 TS bits, stainless: 2x25 mm, 2.5x25 mm, 3x25 mm, 4x25 mm, 5x25 mm, 6x25 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart