8004 B Zyklop Metal Ratchet with switch lever and 3/8″ drive, 3/8″ x 222 mm

Article no.: 05004034001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification & Classification

Article number 05004034001
EAN / GTIN 4013288174048
Manufacturer number 05004034001
L-Number L60020 100942
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • Zyklop Metal ratchet with switchover lever.
  • Slim design for work in even very confined spaces.
  • The 72 fine-pitched teeth allow a small return angle of 5°.
  • Comes with a switchover lever for convenient direction change and secure socket locking function.
  • Forged, full metal ratchet (chrome-molybdenum steel) for particularly high robustness and long service life.

Advantage:

  • Convenient direction change thanks to switchover lever
  • Extremely slim ratchet with long lever
  • Return angle of only 5°
  • Secure socket locking
  • For 3/8″ square sockets with ball lock

Supplied with:

  • 8004 B Zyklop Metal Ratchet with switch lever and 3/8″ drive, 3/8″ x 222 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart