5-piece inspection square set

Article no.: 0397101
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 0397101
EAN / GTIN 4029713208776
Manufacturer number 0397101
L-Number L40510 984
Manufacturer/responsible person Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

Set consisting of:
  • knife edge square, stainless steel 75 x 50 mm
  • knife edge square, stainless steel 40 x 28 mm
  • knife edge square, stainless steel 25 x 20 mm
  • knife edge rule, special steel 100 mm
  • gauge block scriber 60 x 9 x 9 mm

Description:

5-piece inspection square set

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart