Flange squares, zinc coated 500 x 500mm

Article no.: 0396418
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flange square

Identification & Classification

Article number 0396418
EAN / GTIN 4029713026578
Manufacturer number 0396418
L-Number L40510 1329
Manufacturer/responsible person Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • Special steel, zinc coated
  • Factory standard
  • For accurately aligning flanges e.g. in plumbing and sanitary works in pipeline

Description:

Flange squares, zinc coated 500 x 500mm

Feature:

  • Material: Special steel
  • Blade length (mm): 500 x 500

Standard:

Factory standard

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart