FLAT TIP M2,5 ST D3,4 L6

Article no.: 03560022
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Contact point

Identification & Classification

Article number 03560022
EAN / GTIN 7630041114263
Manufacturer number 03560022
L-Number L41140 227

Description

Version:

  • Material: Steel
  • Fixing [mm]: M2,5
  • Diameter [mm]: 3,4
  • Probe length [mm]: 6

Description:

M2,5 insert with a flat measuring face, steel, Ø 3,4 mm, L = 6 mm
Insert with flat face

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart