Trousers with thigh pockets HARDWEAR Toledo, Gentlemen’s, Marine, Size 82C70

Article no.: 03079-010-01 82C70
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 03079-010-01 82C70
EAN / GTIN 5707209201409
Manufacturer number 03079-010-01 82C70
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Durable, triple stitched seams on the legs and in the crotch extend the life of the product
  • Adjustable hammer loop
  • Thigh pocket with CORDURA® fabric reinforcements and Hook-and-loop flap
  • Cordura® fabric folding rule bag and pen bag
  • Improved visibility for the environment with the help of reflex effects

Feature:

  • Triple stitched seams on the legs and crotch
  • Belt loops
  • Zip fly
  • Front pockets
  • Coin pocket
  • Back pockets, reinforced and with flap with Hook-and-loop fastener
  • Hammer loop, adjustable
  • Thigh pocket with CORDURA® fabric reinforcements and flap with Hook-and-loop fastener
  • Cell phone thigh pocket with flap and adjustable Hook-and-loop fastener
  • Pen bag made of CORDURA® fabric
  • Folding rule bag made of CORDURA® fabric
  • Reflective effects
  • Fabric composition: 65% polyester/35% cotton
  • Material grammage / fabric density: 310 g/m²
  • Canvas structure with stretch effect.
  • Step length: 82 cm / 32 inch
  • Waist circumference: Step length: 82 cm / 32 inch

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Delicate wash, max. 60° C.
  • Do not chlorine
  • Tolerates tumble dryers - initial temperature max. 80°C.
  • Iron at low temperature, max. 110°C
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart