NOVA 4 C+R Floodlight

Article no.: 03.6204CH.A
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 03.6204CH.A
EAN / GTIN 5708997007815
Manufacturer number 03.6204CH.A
L-Number L01540 100264
Manufacturer/responsible person SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com

Description

Description:

Durable 4000 lumen rechargeable LED work light.
NOVA 4 C+R is an all-round portable LED work light designed for professionals.
The DUAL SYSTEM makes it possible to use the work light with 5 m rubber power cable or without the cable, providing higher flexibility on the work site.
It only takes a second to connect the power cable – or disconnect when a cordless work light is needed.

Designed to perform consistently in tough work environments, NOVA 4 C+R is extremely durable and resistant to water and dust (IP67).
Equipped with an integrated carrying handle and flexible bracket for easy transportation and mounting on a SCANGRIP TRIPOD, the NOVA 4 C+R work light is versatile and suited for various working environments.
For those seeking diffused light, a diffuser can be acquired as an add-on.
SCANGRIP provides a wide range of accessories to increase the functionality of the work light for all types of work situations.

Powered by a high efficiency multi-LED design of 90 LEDs, NOVA 4 C+R provides up to 4000 lumen.
Along with the option to adjust the light output, the work light also includes separate indicators for runtime and battery life, allowing you to easily track the operating time and remaining battery power.
The OPTILight setting delivers the required illuminance (LUX) in a typical work situation, ensuring optimized light and runtime with a simple touch.
This work light provides a constant lumen output performance measured according to the European standard EN 13032-1.

Why you should choose NOVA 4 C+R
Portable LED work light with versatile design for easy transportation.
DUAL SYSTEM 2-in-1: Corded and cordless operation for enhanced flexibility.
High efficiency multi-LED design providing up to 4000 lumen.
OPTILight setting for optimized light and runtime in a simple touch.
Durable, water, and dust-resistant design (IP67) for tough work conditions.
Rough service certified.
44 % recycled material.
5-year extended warranty.
Spare parts available.
Accessories - compatible with a variety of accessories to enhance functionality.

SCANGRIP FOR LIFE.
A pioneering approach that focuses on reinventing the design and functionality of LED work lights and optimizing energy efficiency to the utmost.
With a focus on sustainability, traditional standards are rethought, and boundaries are pushed to extend the lifespan of lighting solutions.

Feature:

  • BatteryType: Li-ion (Min. 1000 charging cycles)
  • PowerSource: Cable - Rechargeable
  • BatteryVoltage: 18.5
  • BatteryCapacity: 2600
  • Cable: 5m / 2x0,75mm2 H05RN-F
  • Cable_in: 196.9 in / 2x0,75mm2 H05RN-F
  • ChargerIncluded: Yes
  • ChargingVoltageDC: 24
  • ChargingTime: 3
  • Operating_time_OPTILight_h: 3.5
  • Operating_time_max_brightness: 2
  • OperatingTimeUpTo: 18
  • MaxPowerConsumption: 25
  • AdjustableLightOutputMain: 6 levels
  • LightSourceMain: High efficiency multi-LED design with 90 LEDs
  • BeamAngleMain: 110°
  • CCTMain: 5700
  • CRIMain: Ra > 80
  • OPTILight_setting: 200 lux@2 m (EN-12464-2)
  • LuminousFluxMinMain: 400
  • LuminousFluxMaxMain: 4000
  • ImpactProtection: IK07
  • IngressProtection: IP67
  • Roguh_service: Yes
  • OperatingTemperature: -10 to +40 °C
  • Operating_temperature_F: +14 to +104 °F

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart