FLEX CONNECTOR

Article no.: 03.6145C
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 03.6145C
EAN / GTIN 5708997361450
Manufacturer number 03.6145C
L-Number L01540 27
Manufacturer/responsible person SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com

Description

Description:

JUST CONNECT WITH SCANGRIP SMART CONNECTOR FOR ALL 18V ACKU PACKS SMART CONNECTOR for use with 18V ACKU packs on SCANGRIP CONNECT work lights.Regardless of which power tool brand you prefer, such as MILWAUKEE, DEWALT or MAKITA, SCANGRIP has developed a custom CONNECTOR for each brand that fits 18V ACKU packs. Simply mount the CONNECTOR to the work light, plug in your AKKU and you're ready to go.What is the AKKU -SECURITY SYSTEM? A BATTERY SAFETY SYSTEM protects the BATTERY and ensures safe use. The safety system has automatic discharge protection, overload protection and temperature monitoring so that you can use your 18 V CONNECTOR again and again without damaging it.SCANGRIP CONNECTORS are tested by TÜV Rheinland. Each CONNECTOR is sold under separate part numbers and is individually designed for each power tool brand.Use the connector that matches your 18V ACCU pack: BERNER 18V battery - 03.6155C BOSCH 18V battery - 03.6140C BOSCH GREEN 18V battery - 03.6141C DEWALT 18V battery - 03.6142C EINHELL 18V battery - 03. 6143C FEIN 18V battery - 03.6144C FESTOOL 18V battery - 03.6153C FLEX 18V battery - 03.6145C HAZAT 18V battery - 03.6146C HIKOKI 18V battery - 03.6147C INGERSOLL 18V battery - 03. 6152C MAKITA 18V battery - 03.6148C MILWAUKEE 18V battery - 03.6149C RIDGID 18V battery - 03.6154C SNAP-ON 18V battery - 03.6151C WÜRTH 18V battery - 03.6150C

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart