POWER SUPPLY CONNECT Accessory

Article no.: 03.6123CUS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 03.6123CUS
EAN / GTIN 5708997007051
Manufacturer number 03.6123CUS
L-Number L01540 37
Manufacturer/responsible person SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com

Description

Description:

Unlimited availability to light with the POWER SUPPLY for CONNECT work lights

The new POWER SUPPLY CONNECT works with both CONNECT and CAS work lights.

Feature:

  • Cable: 5m / 2x0,75 mm2 H05RN-F
  • Operating Voltage AC: 100-240V AC 50/60Hz
  • Max Power Consumption: 90
  • Impact Protection: IK07
  • Ingress Protection: IP65
  • Operating Temperature: -10 °C to +40 °C

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart