8000 lumens floodlight with integrated tripod for power tool battery packs

Article no.: 03.6107C
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 03.6107C
EAN / GTIN 5708997008010
Manufacturer number 03.6107C
L-Number L01540 100296
Manufacturer/responsible person SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com

Description

Description:

8000 lumens Floodlihgt with intregratede tripod for 18/20V batteries.

TOWER 8 CONNECT is a tripod with two built-in floodlights, an ideal choice for painting and installation projects.

It is designed with 360° flexible and turnable floodlights that can be easily adjusted to achieve optimal lighting angles.
The TOWER 8 CONNECT provides 8000 lumens with an adjustable light output (50-100 %).

TOWER 8 CONNECT is compatible with the METABO/CAS 18 V battery system, as well as other 18 V/20 V battery packs from the leading power tool brands, by using a SCANGRIP CONNECTOR.
Moreover, the work light stands out with its unique feature to operate on battery power or seamlessly transition into a corded model via the POWER SUPPLY CONNECT, ensuring unlimited lighting.

Flexible and lightweight design

Equipped with an integrated handle and weighing only 5.2 kg, this work light is lightweight and easy to transport.
The QUICK-FOLD system makes it fast to set up the tripod in only a few seconds and fold again when the job is done.

Why you should choose TOWER 8 CONNECT
Integrated tripod with two built-in floodlights
Compatible with METABO / CAS battery system and all other 18 V/20 V battery packs by using SCANGRIP CONNECTOR
Compact, lightweight, and easy to carry around when folded
360° flexible and turnable floodlights

Feature:

  • Power Source: CONNECT
  • Max Power Consumption: 54
  • Adjustable Light Output Main: 2 steps
  • Light Source Main: 320 LEDs
  • Beam Angle Main: 110°
  • CRI Main: Ra > 80
  • Luminous Flux Min Main: 4000
  • Luminous Flux Max Main: 8000
  • Impact Protection: IK07
  • Ingress Protection: IP30
  • Operating Temperature C.: -10 to +40 °C
  • Operating Temperature F.: +14 to +104 °F

Supplied with:

Lamp with integrated tripod, manual

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart