VEGA 2 CONNECT

Article no.: 03.6106C
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Work lamp

Identification & Classification

Article number 03.6106C
EAN / GTIN 5708997006771
Manufacturer number 03.6106C
L-Number L01540 19
Manufacturer/responsible person SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com

Description

Description:

CONSTRUCTION LIGHT WITH 2000 LUMENS FOR 18 V ACCU PACKS VEGA 2 CONNECT is a compact, handy LED floodlight for professional users. The powerful LEDs produce a diffuse, glare-free and pleasant working light with a uniform light intensity and large light dispersion, perfect for painting and installation work. The two light levels (50-100 %) allow you to adjust the luminous flux depending on the work task.VEGA 2 CONNECT is compatible with the METABO/CAS AKKU system 18 V, 5.2 Ah and all other 18 V AKKU packs from leading power tool brands by using the SCANGRIP CONNECTOR connector. In addition, the SCANGRIP POWER SUPPLY can also be connected directly for unlimited light availability.Compact floodlight with high FLEXIBILITY It comes with an integrated handle and adjustable foot for mounting on the THREE-FOOT STAND. The robust, impact-resistant plastic housing of the VEGA 2 CONNECT floodlight is perfect for all working environments. It is also waterproof (IP54). The LEDs do not generate heat and therefore there is no risk of fire.Why should you choose VEGA 2 CONNECT? Compatible with METABO / CAS AKKU system and all other 18 V AKKU packs using the SCANGRIP CONNECTOR connector Made of particularly impact-resistant plastic Lightweight and compact and therefore mobileHigh protection class IP54.

Feature:

  • Beam angle: 100°
  • Colour temperature (CCT): 6500 K
  • CRI value: Ra > 80
  • Iluminance, lux@0.5 m: 1500 - 3000
  • Impact protection: IK 06
  • Luminous flux: 1000 lm - 2000 lm
  • Operating temperature: -10 °C to +40 °C
  • Power consumption, max.: 20 W
  • Power source: Rechargeable battery-powered
  • Protection class: IP 30 (battery) / IP 54 (power supply)

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart