SPS CHARGING SYSTEM 85W

Article no.: 03.6008
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Battery charger

Identification & Classification

Article number 03.6008
EAN / GTIN 5708997360088
Manufacturer number 03.6008
L-Number L01030 118
Manufacturer/responsible person SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com

Description

Description:

85W Charger for NOVA 10 SPS

The SPS Charging System 85W is part of the the new SCANGRIP POWER SOLUTION providing you with unlimited availability to light.

Easily you can insert a new, fully charged battery and continue the work while another battery is charging. Or you can simply add the charger directly to the lamp to get power supply.

The integrated battery backup function prevents you from being without light at any time.

// The SPS Charging System 85W fits with 03.6004 SPS Battery 8Ah.

// 3 FACTS ABOUT THE SPS CONCEPT



DUAL SYSTEM 2in1 with exchangeable battery pack – use both rechargeable with battery or with power supply from the battery charger mounted directly to the lamp

Integrated backup battery functionality – up to 1h use with 1000 lumen without battery or cable

IP67 – waterproof to be used in tough environment.

Feature:

  • Cable: 5m / 2x0,75 mm2 H05RN-F
  • Power consumption, max.: 85 W

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart