FLOOD HEAD

Article no.: 03.5698C
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Floodlight

Identification & Classification

Article number 03.5698C
EAN / GTIN 5708997356982
Manufacturer number 03.5698C
L-Number L01540 24
Manufacturer/responsible person SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com

Description

Description:

  • Robust and extremely powerful floodlight head with up to 1500 lumens. Illumination unit for use with MULTILIGHT BODY CONNECT. Extremely powerful searchlight head with up to 1500 lumens
  • Two light levels: 50 % - 100 %
  • Long operating time up to 13 hrs

Feature:

  • Battery voltage: 18 V
  • Beam angle: 110°
  • CCT: 6000 K
  • CRI value: Ra > 80
  • Iluminance, lux@0.5 m: 1200 - 2400
  • Impact protection: IK 07
  • Luminous flux: 750 lm - 1500 lm
  • Operating temperature: -10 °C to +40 °C
  • Power consumption, max.: 14.5 W
  • Power source: Rechargeable battery-powered
  • Protection class: IP 30

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart