MULTIMATCH 8 CONNECT Floodlight

Article no.: 03.5676C
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 03.5676C
EAN / GTIN 5708997356760
Manufacturer number 03.5676C
L-Number L01540 100190
Manufacturer/responsible person SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com

Description

Description:

CRI+ LED WORK LIGHT WITH BLUETOOTH, CCT SCAN AND EXCHANGEABLE BATTERY SYSTEM FOR DETAILING
The powerful MULTIMATCH 8 CONNECT work light provides up to 8000 lumens and made for inspecting large surfaces during polishing, painting, cleaning operations, and colour matching.
MULTIMATCH 8 CONNECT is compatible with all 18 V/ 20 V battery packs from leading power tool brands by using the SCANGRIP CONNECTOR.
In addition, the POWER SUPPLY CONNECT can be used for direct power providing unlimited availability to light.
The work light has a unique CCT SCAN function that helps you find the ideal colour temperature for your task.
This function allows the light to sweep through the entire colour temperature spectrum (2500 to 6500 K) and can be locked when the optimal temperature is found.

This guarantees accurate colour matching and paint defect detection.

The 5-step dimmer also lets you adjust the light to five different levels.

With the BLUETOOTH lighting control app, you can control and adjust both the light output and the colour temperatures, providing convenience and flexibility in managing your lighting setup.

Increased functionality with accessories
Purchase accessories separately to enhance the functionality of the work light.
The SCANGRIP DIFFUSER effectively softens the light and prevents harsh shadows.
The SCANGRIP WHEELSTAND enables you to conveniently move the light to any desired location and even add a secondary work light for illuminating from below.
Enhance the durability and water resistance of the work light by opting for the optional IP cover.
This additional accessory increases the ingress protection from IP30 to IP54 with CONNECTOR/battery.
With the IP cover, you can confidently tackle any detailing task, regardless of challenging conditions and environments.
When using the power supply, the ingress protection is IP65.

Why you should choose MULTIMATCH 8 CONNECT
Powerful rechargeable LED work light providing up to 8000 lumens designed for detailing and colour match.
Compatible with all 18 V/20 V battery packs from all leading power tool brands by using a matching SCANGRIP CONNECTOR.


Features CCT SCAN: Sweep through the entire colour temperature spectrum (2500 to 6500 K) automatically BLUETOOTH light control.

The design of the MULTIMATCH 8 CONNECT is unique and covered by EU design patent RCD No. 213346
Lighting solutions for the painting industry
Being the most comprehensive and sophisticated of its kind in the world, the lighting solutions for the painting industry are made for colour matching, detailing and general paint work and are usable everywhere a painted surface needs inspection.

CRI+ for accurate colour matching
With our lighting solutions for the painting industry, we're making use of the CRI+ term defined as an average of all 15 R-values.
This is the only correct definition of the CRI value to be used for accurate and reliable colour recognition.

Feature:

  • PowerSource: CONNECT
  • Battery Weight (g): 38.4
  • MaxPowerConsumption: 78
  • AdjustableLightOutputMain: 5 levels
  • LightSourceMain: Ultra high CRI+ COB LED
  • BeamAngleMain: 110°
  • CCTMain: 6500
  • CRIMain: RA >CRI+ 96
  • LuminousFluxMinMain: 800
  • LuminousFluxMaxMain: 8000
  • ImpactProtection: IK07
  • IngressProtection: IP65
  • OperatingTemperature: -10 °C to +40 °C
  • Operating_temperature_F: 14°F to 104°F

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart