FLASH PEN R - pencil worklight

Article no.: 03.5136
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flashlight

Identification & Classification

Article number 03.5136
EAN / GTIN 5708997351369
Manufacturer number 03.5136
L-Number L01030 61
Manufacturer/responsible person SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com

Description

Description:

Rechargeable 300 lumen pencil flashlight with boost mode

FLASH PEN R is very sturdy and of extraordinary high quality designed for the professional user. With significantly improved light output, a compact design and even more functionality, the flashlight is a true sidekick throughout the work day.

The flashlight features a magnetic on/off switch with boost mode that enables you to increase the light output from 150 to 300 lumen. Hold down the on/off switch for two seconds to activate boost mode. The flashlight automatically turns to NORMAL mode after 60 seconds.

By means of the focus function you can vary the beam angle from 10° to 60°, from concentrated and focused light beam angle to long-distance light. Light output reaches up to 100 m.

Supplied with a clip and designed to always have in the chest pocket, right at your fingertips. The housing is made of anodised aluminium for high durability and an ergonomic and safe grip. Waterproof, IP54.

SCANGRIP flashlights are tested according to the ANSI/NEMA FL1 standard.

Feature:

  • Battery capacity: 1100 mAh
  • Battery voltage: 3,7 V
  • Battery: Lithium-ion
  • Beam angle: 10° to 60°
  • Beam distance: 100 m
  • Cable: 1 m USB
  • CCT: 6000 K
  • Charging time: 3 h
  • Charging voltage DC: 5 V
  • CRI: Ra > 65
  • Iluminance, lux@0.5 m: 600 - 10000
  • Impact protection: IK 07
  • Light source: CREE
  • Luminous flux: 100 lm - 300 lm
  • Operating temperature: -10 °C to +60 °C
  • Power source: Rechargeable battery-powered
  • Protection class: IP 54

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart