SENSORPAK/E V3.0

Article no.: 02NGB072
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Software

Identification & Classification

Article number 02NGB072
EAN / GTIN 4946368693682
Manufacturer number 02NGB072
L-Number L40700 1190
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

The SENSORPAK supports the development of measuring facilities and measuring stations. It offers you the following benefits: It can simultaneously display measurement values from up to 60 sensors in real time. You can make calculations using measurement values from up to 30 sensors in real time. It enables a huge range of different graphical presentations of using measurement, such as number representation, pointer representation, scale representation. Data registration can be made in control cards or data tables. You can also carry out further data processing with external software, such as Microsoft® Excel® or MeasurLink.

Feature:

Display: Display type : Counter, bar graph, meter, chart (capable of simultaneous display) Tolerance judgement result : Color display (green/red) Connectable gauges : Max. 60 gages
Delivered: License Key, Software CD

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart