Workshop caliper ss chr wo. kni-po w fa 1/10-1/20 300x150mm

Article no.: 0237504
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 300 mm
Jaw length 150 mm
Measurement technology analog
Type of product Workshop calipers

Identification & Classification

Article number 0237504
EAN / GTIN 4029713202743
Manufacturer number 0237504
L-Number L40510 1217
Manufacturer/responsible person Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • Stainless steel
  • Vernier and / or reading parts have a satin chrome finish
  • Factory standard
  • Locking screw
  • Fine adjustment
  • Low-set master scale
  • Stepped jaws for inside measurement: 10 mm, 20 mm*, 30 mm** and 50 mm (0237 231)
  • High-precision laser graduation on vernier and scale

Description:

Workshop caliper ss chr wo. kni-po w fa 1/10-1/20 300x150mm

Feature:

  • Material: Stainless steel
  • Reading: 0.05 mm
  • Measuring range (mm): 0 - 300
  • Error Limit (mm): 0.1 mm
  • Error Limit (µm): 100 µm
  • Measuring jaw length (mm): 150 mm

Standard:

Factory standard

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart