L-key set in Compact holder Hexagonal ball end, 9-pcs., matt chrome-plated in SB-cardboard packaging

Article no.: 02292
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 02292
EAN / GTIN 4010995022921
Manufacturer number 02292
L-Number L60070 2440
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Saves space: All standard keys organised in a compact, space-saving design.
  • Simplifies your work: The ball end facilitates access to screws and allows you to work at an angle of up to 25°.
  • Lowers your costs: Highly durable thanks to high-quality, chrome-plated L-key surface to prevent corrosion.
  • Application: Especially for screws that are difficult to access.
  • Extra: Thanks to its compact dimensions, this holder fits easily into every ruler pocket.
  • Extra: Common key sizes are stored in the holder where they are easily seen.
  • Extra: The ball end enables the user to work at angles up to 25°.
  • Blade: Chrome-vanadium steel, through hardened, chrome-plated.
  • Compact and space-saving
  • Perfect for confined spaces
  • High-quality chromed surface
  • Based on ISO 2936L.

Feature:

  • Tool for electrics: No
  • Self service - packing: Yes
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x L-keys Hexagonal ball end matt chrome-plated 1.5 mm x 91 mm (01392)
  • 1x L-keys Hexagonal ball end matt chrome-plated 2.0 mm x 101 mm (01393)
  • 1x L-keys Hexagonal ball end matt chrome-plated 2.5 mm x 113 mm (01395)
  • 1x L-keys Hexagonal ball end matt chrome-plated 3.0 mm x 128 mm (01396)
  • 1x L-keys Hexagonal ball end matt chrome-plated 4.0 mm x 142 mm (01398)
  • 1x L-keys Hexagonal ball end matt chrome-plated 5.0 mm x 163 mm (01400)
  • 1x L-keys Hexagonal ball end matt chrome-plated 6.0 mm x 184 mm (01402)
  • 1x L-keys Hexagonal ball end matt chrome-plated 8.0 mm x 206 mm (01404)
  • 1x L-keys Hexagonal ball end matt chrome-plated 10.0 mm x 231 mm (01406)
  • 1x Compact holder

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart