Bit with thread Phillips M5 PH2

Article no.: 01942
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 01942
EAN / GTIN 4010995019426
Manufacturer number 01942
L-Number L60070 931
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Drive: Screw thread M5.
  • Application: For optimised use in stationary screw systems.
  • Standards: DIN ISO 8764-1
  • Material: High grade chrome-vanadium steel, through hardened.

Feature:

  • Tool for electrics: No
  • Screw size: M5
  • Self service - packing: No
  • ESD article: No
  • Phillips 1: PH2
  • Round blade diameter (mm): 7
  • Overall length (mm): 33
  • Thread length (mm): 8
  • with battery / rechargeable battery: No

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart