Connector with quick release holder Hexagon head, Square head G 12.5 1/2", 1/4, 1/4"

Article no.: 01930
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 01930
EAN / GTIN 4010995019303
Manufacturer number 01930
L-Number L60070 2711
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Drive: For bits according to DIN 3126, ISO 1173 style C 6.3.
  • Drive: 1/2″ internal square-drive in accordance with DIN 3126, ISO 1174, style G 12.5.
  • Application: For use of C 6.3 bits.
  • Extra: The alternative to G 12.5 bits.
  • Supplementary information: for bits C6,3
  • Sleeve: Steel, hardened.
  • Standards: DIN 3126, ISO 1173, Style D6,3
  • DIN 3121, ISO 1174, Style G12,5

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Hexagon head (Inch): 1/4″
  • Square 1 (Inch): 1/2″
  • Hexagon head Diameter (Inch): 1/2
  • Square head Diameter (Inch): 1/4
  • Overall length (mm): 50
  • with battery / rechargeable battery: No

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart