Connector with retaining ring Hexagon head, Square head G 6.3 + G 10 + G 12.5 1/4

Article no.: 01924
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 Piece
  • Order steps: 2 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 01924
EAN / GTIN 4010995019242
Manufacturer number 01924
L-Number L60070 2551
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Drive: DIN 3126, ISO 1173, style D 6.3 and D 8.
  • Drive: DIN 3121, ISO 1174, style G 6.3 + G 10 + G 12.5.
  • Application: For use of C 6.3 bits.
  • Supplementary information: for bits C6,3
  • Standards: DIN 3126, ISO 1173, Style D6,3
  • DIN 3121, ISO 1174, Style G6,3

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Shape: D 6,3
  • Hexagon head Diameter (Inch): 1/4
  • Square head Diameter (Inch): 1/4
  • Overall length (mm): 25
  • with battery / rechargeable battery: No

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart