TESATAST LAT 0,2MM 0,002MM D28

Article no.: 01810013
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 3-4 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Lever dial indicator

Identification & Classification

Article number 01810013
EAN / GTIN 7630041110531
Manufacturer number 01810013
L-Number L41140 291

Description

Description:

Analogue lever-type dial test indicator TESATAST Lateral
Analogue lever-type dial test indicator TESATAST, lateral, 0,2 mm, 0,002 mm, Ø 28 mm

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart