Bit Standard 25 mm Slotted 1/4" C6,3 5.5 mm

Article no.: 01624
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 01624
EAN / GTIN 4010995016241
Manufacturer number 01624
L-Number L60070 2023
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Meets your requirements: Robust and precise bits for general fastening in trade and industry.
  • Saves time: Simple and quick recognition of profile sizes thanks to contrasting laser marking.
  • Bits: Reduced, over-tightened profile.
  • Extra: Easily identifiable content with large symbols.
  • Standards: DIN ISO 2380-1
  • DIN 3126, ISO 1173, Style C6,3

Feature:

  • Tool for electrics: No
  • Cutting strength 1 (mm): 0.8
  • Self service - packing: No
  • ESD article: No
  • Slotted 1 (mm): 5.5
  • Overall length (mm): 25
  • with battery / rechargeable battery: No

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart