IMAGE Como jacket, Unisex, Corn blue/navy, Size C56

Article no.: 00909-430-1101 C56
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 00909-430-1101 C56
EAN / GTIN 5708628158640
Manufacturer number 00909-430-1101 C56
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Durable, triple-stitched seams extend product life
  • Zip fastening and weather protection panel with press studs
  • Individual adjustment through adjustable waistband
  • Adjustable cuffs
  • Stretch pleats at the back for greater freedom of movement
  • The product is suitable for industrial laundry

Feature:

  • Two-tone
  • Double stitched seams on the sleeves and triple stitched seams on the sides
  • Zip closure and weather protection panel with press studs
  • Breast pocket with flap and press stud
  • Cell phone breast pocket with adjustable flap and ballpoint pen pocket
  • Front pockets
  • Inner zip pocket
  • Sleeve pocket with Hook-and-loop fastening
  • Waistband with push button adjustment
  • Cuffs with push button adjustment
  • Expansion pleats in the back.
  • Ventilation under the sleeves
  • Fabric composition: 65% polyester/35% cotton
  • Material grammage / fabric density: 310 g/m²
  • Twill. May shrink 1-2%.
  • Chest circumference: 112 cm / 44 inch

Standard:

  • OEKO-TEX® STANDARD 100
  • ProWash® - EN ISO 15797

Note:

  • Delicate wash, max. 60° C.
  • Do not chlorine
  • Tolerates tumble dryers - initial temperature max. 80°C.
  • Ironing at medium temperature, max. 150°C
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart