CENTER DEV IMICRO 40-100

Article no.: 00860001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 00860001
EAN / GTIN 7630041108729
Manufacturer number 00860001
L-Number L41140 389

Description

Version:

  • Application range [mm]: 40 ÷ 100
  • Application range [in]: 1.5748 ÷ 3.937
  • Dimensions [mm]: 150
  • Dimensions [in]:

Description:

Centering device for IMICRO 40-100 mm, 150 mm
Centering device for IMICRO with application range of 40 ÷ 100 mm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart