CROSSOVER Jamaica T-shirt, Unisex, Black, Size 2XLTEN

Article no.: 00788-200-09 2XLTEN
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 00788-200-09 2XLTEN
EAN / GTIN 5708628296878
Manufacturer number 00788-200-09 2XLTEN
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Combed and pre-shrunk cotton prevents shrinkage after washing
  • Strong ribbed cuffs at the neck The seams at the
  • neck are covered with a soft, padded material so that they do not interfere

Feature:

  • Premium
  • Classic, generous fit
  • Combed and pre-shrunk cotton
  • Round neckline
  • Ribbed cuffs on the neck
  • Neckband
  • Fabric composition: 100% cotton
  • Material grammage / fabric density: 160 g/m²
  • Single jersey fabric. Can shrink up to 5%.
  • Chest circumference: 116 cm / 45.5 inch

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Delicate wash, max. 40° C.
  • Do not chlorine
  • Do not tumble dry
  • Ironing at medium temperature, max. 150°C
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart