CROSSOVER Trinidad polo sweatshirt, Unisex, black-blue, Size M

Article no.: 00785-280-010 M
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 00785-280-010 M
EAN / GTIN 5707209969347
Manufacturer number 00785-280-010 M
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Combed cotton absorbs moisture and offers high comfort
  • Keep warm and soft thanks to the brushed inside
  • Knitted collar and button panel
  • The seams in the neck are covered with a soft, padded material, so that these do not interfere with
  • rib cuffs on the sleeves and hem

Feature:

  • Premium
  • Combed cotton
  • Brushed inside
  • Knit collar
  • Button panel
  • Ribbed cuffs on the lower edge and on the wrists
  • Neckband
  • Fabric composition: 60% cotton/40% polyester
  • Material grammage / fabric density: 310 g/m²
  • Isoli Meterware. Can shrink up to 5%.
  • Chest circumference: 100 cm / 39.5 inch

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Delicate wash, max. 40° C.
  • Do not chlorine
  • Do not tumble dry
  • Ironing at medium temperature, max. 150°C
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart