Trousers with thigh pockets ORIGINALS Orlando, Unisex, Black, Size 82C49

Article no.: 00773-430-09 82C49
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 00773-430-09 82C49
EAN / GTIN 5708628330251
Manufacturer number 00773-430-09 82C49
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Durable, triple stitched seams on the legs and in the crotch extend the life of the product
  • Zip fly
  • Coin pocket and pen pocket
  • Reinforced back pockets
  • Thigh pocket with cell phone pocket, flap and Hook-and-loop fastener
  • The product is suitable for industrial laundry

Feature:

  • Triple stitched seams on the legs and crotch
  • Belt loops
  • Zip fly
  • Front pockets
  • Coin pocket
  • Back pockets with reinforcements and flap with Hook-and-loop fastener
  • Thigh pockets, one with flap and hook-and-loop
  • Cell phone thigh pocket with flap and adjustable Hook-and-loop fastener
  • Pen pockets
  • Fabric composition: 65% polyester/35% cotton
  • Material grammage / fabric density: 310 g/m²
  • Twill. May shrink 1-2%.
  • Step length: 82 cm / 32 inch
  • Waist circumference: Inseam length: 82 cm / 32 inch

Standard:

  • OEKO-TEX® STANDARD 100
  • ProWash® - EN ISO 15797

Note:

  • Delicate wash, max. 60° C.
  • Do not chlorine
  • Tolerates tumble dryers - initial temperature max. 80°C.
  • Ironing at medium temperature, max. 150°C
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart