BALLTIP Ø4 TC Ø5 L33

Article no.: 00760200
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Contact point

Identification & Classification

Article number 00760200
EAN / GTIN 7630041107852
Manufacturer number 00760200
L-Number L41140 279

Description

Version:

  • Material: Tungsten carbide
  • Fixing [mm]: Ø 4
  • Diameter [mm]: 5
  • Probe length [mm]: 33

Description:

Ball tip insert Ø 4, tungsten carbide, Ø 5 mm, L = 33 mm
Ball tip probe, tungsten carbide, Ø5mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart