BALLTIP M3 ST D2,9 L26,6

Article no.: 00760182
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Contact point

Identification & Classification

Article number 00760182
EAN / GTIN 7630041107708
Manufacturer number 00760182
L-Number L41140 497

Description

Version:

  • Material: Steel
  • Fixing [mm]: M3
  • Diameter [mm]: 2,9
  • Probe length [mm]: 26,6
  • Particular characteristics: For TESA-HITE, MICRO-HITE and μ-HITE

Description:

Ball tip insert M3, steel, Ø 2,9 mm, L = 26,6 mm
Ball tip probe, steel, Ø2.9mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart