CROSSOVER Alta functional underwear, Gentlemen’s, Marine, Size 3XL

Article no.: 00572-350-01 3XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 00572-350-01 3XL
EAN / GTIN 5708628064989
Manufacturer number 00572-350-01 3XL
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • COOLMAX® ensures effective moisture transport, keeps the body dry and prevents cooling
  • Perfect as a base layer
  • Quick drying - important to prevent the body from cooling down
  • Trouser vent
  • Elastic material that adapts to the body

Feature:

  • COOLMAX® is a lightweight, soft and elastic, single-ply fabric by the meter
  • Moisture-transporting
  • Quick-drying
  • With front opening
  • Fabric composition: 100% polyester (COOLMAX® PRO)
  • Material grammage / fabric density: 190 g/m²
  • rib knit.

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Delicate wash, max. 60° C.
  • Do not chlorine
  • Tolerates tumble dryers - initial temperature max. 80°C.
  • Ironing at medium temperature, max. 150°C
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart