Removable bridge, 320 mm, for vernier depth caliper ≥ 300 mm

Article no.: 00560110
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Measurement head

Identification & Classification

Article number 00560110
EAN / GTIN 7630041148299
Manufacturer number 00560110
L-Number L41140 656

Description

Version:

Maximum permitted errors:
± 0,005 mm
Dimension A [mm]: 320
Dimension B [mm]: 8
Dimension C [mm]: 17

Description:

Removable bridge for vernier depth caliper, 320 mm

Supplied with:

Fixing system

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart