ORIGINALS Thule winter overall, Unisex, Marine, Size M

Article no.: 00517-620-01 M
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 00517-620-01 M
EAN / GTIN 5708628171038
Manufacturer number 00517-620-01 M
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Bearnylon® is a water-repellent and very durable material
  • Faux fur lining on the body and quilted lining in the legs and sleeves
  • Access to the trousers below on both sides
  • Elastic material at the back offers increased freedom of movement
  • Extra-long zip with weather protection strip at the outer leg hems, for easy use with boots

Feature:

  • Water-repellent
  • Faux fur lining on the body
  • Quilted lining in legs and sleeves
  • Closure with two-way zip, weather protection strip and press studs
  • Breast pockets with flap and press studs
  • Elasticated waist
  • Front pockets with weather protection strip
  • Inward mesh on both sides
  • Elastic band (covered) in the back
  • Back pockets with reinforcements and flap with Hook-and-loop fastener
  • Hammer loop
  • Rule bag, reinforced
  • Inner pockets - one with zip and one with Hook-and-loop
  • Zip with weather protection strip on the outer leg hems
  • Hook-and-loop fastener on the ankles
  • Sleeve pocket with zip fastening
  • Pen pockets
  • Ribbed cuffs (covered under the weather protection strip) on the wrists
  • Add a hood, 10539-620 or 00539-620 to the product (see MASCOT® COMPLETE)
  • Fabric composition: 52% cotton/48% nylon
  • Material grammage / fabric density: 240 g/m²
  • Twill.
  • Chest circumference: 100 cm / 39.5 inch

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Delicate wash, max. 40° C.
  • Do not chlorine
  • Do not tumble dry
  • Do not iron
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart