Winter dungarees ORIGINALS Antarctica, Unisex, Marine, Size 2XL

Article no.: 00512-620-01 2XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 00512-620-01 2XL
EAN / GTIN 5708628040167
Manufacturer number 00512-620-01 2XL
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Bearnylon® is a water-repellent and very durable material
  • Quilted lining
  • Adjustable shoulder straps made of fabric with short, strong elastic inserts
  • Reinforcements on the back pockets and the ruler pocket
  • Extra long zip with weather protection strip on the outer leg hems, for easy use with boots

Feature:

  • Water-repellent
  • Quilted lining
  • Shoulder straps made of fabric, adjustable and with short, strong elastic and plastic buckles
  • Bib pocket with flap and snap fasteners.
  • The waistband is adjustable
  • Zip fly
  • Front pockets
  • Back pockets, reinforced, one with flap and hook-and-loop
  • Hammer loop
  • Thigh pocket with flap and hook and loop fasteners.
  • Rule bag, reinforced
  • Zip with weather protection strip on the outer leg hems
  • Hook-and-loop fastener on the ankles
  • Fabric composition: 52% cotton/48% nylon
  • Material grammage / fabric density: 240 g/m²
  • Twill.

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Delicate wash, max. 40° C.
  • Do not chlorine
  • Do not tumble dry
  • Do not iron
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart