Vernier caliper for groove measurement, 26 ÷ 200 mm, 0,02, mm

Article no.: 00510383
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 3-4 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Scale divisions 0.02 mm
Measuring range 200 mm
Measurement technology digital
Type of product Caliper, special type

Identification & Classification

Article number 00510383
EAN / GTIN 7630041105650
Manufacturer number 00510383
L-Number L41140 486

Description

Version:

Maximum permitted errors:
L = length of the jaws in mm
For resolution 0,02:
40 < L ≤ 60: ± 80 µm
60 < L ≤ 80: ± 100 µm
80 < L ≤ 100: ± 120 µm
For resolution 0,05:
0 < L ≤ 40: ± 50 µm
Dimension A [mm]: 3
Dimension B [mm]: 7
Dimension C [mm]: 60
Dimension a [mm]: 16
Dimension b [mm]: 3

Description:

Special caliper version for turned grooves
Vernier caliper for groove measurement, 26-200 mm, 0,02, mm

Feature:

  • Material: Hardened stainless steel
  • Units: mm
  • Characteristics: Locking screw
  • Measuring range [mm]: 26 ÷ 200
  • Resolution [mm]: 0,02

Standard:

Factory standard

Supplied with:

Measurement report; Declaration of conformity

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart