Vernier depth caliper, with tip, 200 mm, 0,02, mm

Article no.: 00510225
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 3-4 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 200 mm
Scale divisions 0.02 mm
Measurement technology analog

Identification & Classification

Article number 00510225
EAN / GTIN 7630041148046
Manufacturer number 00510225
L-Number L40620 101071

Description

Version:

Maximum permitted errors:
L = length in mm
For resolution 0,02:
0 < L ≤ 100: ± 30 µm
100 < L ≤ 300: ± 40 µm
300 < L ≤ 500: ± 50 µm
For resolution 0,05:
0 < L ≤ 500: ± 50 µm
Dimension A [mm]: 100
Dimension B [mm]: 6,5
Dimension C [mm]: 3
Dimension D [mm]: 8
Dimension a [mm]: Ø1,5
Dimension b [mm]: 8

Description:

Vernier depth caliper, with tip, 200 mm, 0,02, mm

Feature:

  • Material: Hardened stainless steel
  • Units: mm
  • Characteristics: With or without fine adjustment; With or without steel tip; Locking screw
  • Measuring range [mm]: 0 ÷ 200
  • Resolution [mm]: 0,02
  • Steel tip: With

Standard:

ISO 13385-2:2019

Supplied with:

Measurement report; Declaration of conformity

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart