Shirt, Short-sleeved CROSSOVER Savannah, Unisex, Marine, Size 43 – 44

Article no.: 00503-230-01 43-44
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 00503-230-01 43-44
EAN / GTIN 5708628060639
Manufacturer number 00503-230-01 43-44
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Extra-long model, with a generous cut and a pleat at the back
  • Button panel
  • Collar with collar sticks
  • Chest pockets with flap
  • Detachable epaulettes

Feature:

  • Premium
  • Long model, with plenty of freedom of movement
  • Double stitched seams on the sleeves and sides
  • Button panel
  • Collar with collar sticks
  • Shoulder flaps can be separated
  • Breast pocket with flap
  • Pen holder
  • Expansion pleats in the back.
  • Fabric composition: 50% cotton/50% polyester
  • Material grammage / fabric density: 205 g/m²
  • Twill. May shrink 1-2%.
  • Collar circumference: 44 cm / 17.5 inch

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Delicate wash, max. 60° C.
  • Do not chlorine
  • Tolerates tumble dryers - initial temperature max. 80°C.
  • Iron at low temperature, max. 110°C
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart