COMPLETE Grant knee protection, Unisex, Grey-streaked, Size PAI

Article no.: 00418-100-08 PAI
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 00418-100-08 PAI
EAN / GTIN 5708628189019
Manufacturer number 00418-100-08 PAI
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Indispensable for a working day on your knees
  • The knee pad is certified for use SHORT/LONG together with the MASCOT products with knee pocket design

Feature:

  • Remove the knee protection from the clothing before washing
  • Certified together with MASCOT products with SHORT/LONG knee pocket design in accordance with EN 14404
  • Dimensions 15 x 19.5 cm
  • Fabric composition: 100% ethylene vinyl acetate (EVAZOTE®)
  • Material grammage / fabric density:

Standard:

EN 14404, Type 2, Power Level 1

Note:

  • Do not wash
  • Do not chlorine
  • Do not tumble dry
  • Do not iron
  • Not suitable for dry cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart