Tool Case ″Robust23″ Electric

Article no.: 00 21 35
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification & Classification

Article number 00 21 35
EAN / GTIN 4003773084365
Manufacturer number 00 21 35
L-Number L70010 1964
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • Equipped with 25 brand tools, partly VDE-tested according to DIN EN 60900
  • Max. payload: 25 kg
  • Volume: 23 litres
  • For the toughest conditions: Dust-tight, waterproof and temperature-resistant
  • Document compartment
  • tool boards made from dirt-repelling twin-wall PP sheet with space for 33 tool pockets and various tool straps
  • With a total of 49 inserting options
  • Base tray with aluminium inserts
  • Dimensions exterior (W x H x D): 470 x 370 x 190 mm
  • dimensions interior (W x H x D): 437 x 307 x 172 mm
  • fit-to-fly case, made from impact-resistant polypropylene
  • dustproof and watertight
  • air pressure compensation valve
  • temperature-resistant from - 30°C to +80° C
  • padlock eyelets
  • Document compartment
  • tool boards made from dirt-repelling twin-wall PP sheet with tool pockets and tool straps
  • lockable base tray can be individually divided using aluminium separator system
  • ergonomic dual-component handle

Feature:

  • Dimension exterior (interior) width mm: 470mm 437mm
  • Dimension exterior (interior) height mm: 190mm 172mm
  • Dimension exterior (interior) depth mm: 370mm 307mm

Supplied with:

1 x 12 40 200 KNIPEX Self-Adjusting Insulation Stripper (0,03 – 10,0 mm²), 1 x 98 52 KNIPEX Cable Knife, 1 x 97 53 04 KNIPEX Self-Adjusting Crimping Pliers for wire ferrules with lateral access (0,08 – 10 + 16 mm²), 1 x 87 01 180 KNIPEX Cobra® High-Tech Water Pump Pliers, 1 x 13 86 200 KNIPEX Pliers for Electrical Installation (Ø 15 mm / 50 mm²), 1 x 16 95 01 SB KNIPEX ErgoStrip® Universal Stripping Tool for right-handers (Ø 8,0 – 13,0 mm), 1 x 70 06 160 KNIPEX Diagonal Cutter, 1 x 003484 Wera Kraftform Compact VDE 16 Slim,

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart