Tool Case ″Robust26″ Electric

Article no.: 00 21 33 E
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 00 21 33 E
EAN / GTIN 4003773089094
Manufacturer number 00 21 33 E
L-Number L70010 2320
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • Ready when you are: for the toughest conditions – impact-resistant polypropylene, dustproof, waterproof and temperature-resistant
  • Hard work becomes smart work: maximum flexibility due to 19 tool pockets and 61 retaining loops as well as adaptable aluminium divider system
  • Convenient when you are on the move: fit-to-fly, with extendable handle and easy-running wheels for more comfort
  • fit-to-fly case, made from impact-resistant polypropylene
  • dustproof and watertight
  • air pressure compensation valve
  • temperature-resistant from - 30°C to +80° C
  • padlock eyelets
  • Document compartment
  • tool boards made from dirt-repelling twin-wall PP sheet with tool pockets and tool straps
  • lockable base tray can be individually divided using aluminium separator system
  • ergonomic dual-component handle
  • 19 tool pockets and 61 retaining loops
  • Equipped with 16 KNIPEX tools, a total of 22 brand tools, partly VDE-tested according to DIN EN 60900
  • Max. payload: 25 kg
  • Volume: 26.4 litres

Feature:

  • Dimension exterior (interior) width mm: 350mm
  • Dimension exterior (interior) height mm: 225mm
  • Dimension exterior (interior) depth mm: 550mm

Supplied with:

1 x 00 11 01 KNIPEX TwinKey® for all standard cabinets and shut-off systems, 1 x 98 52 KNIPEX Cable Knife, 1 x 97 53 14 KNIPEX Self-Adjusting Crimping Pliers for wire ferrules with lateral access (0,08 – 16 mm²), 1 x 98 25 01 SL KNIPEX Screwdriver (Slim) for cross-recessed screws Pozidriv® (PZ 1), 1 x 98 25 02 SL KNIPEX Screwdriver (Slim) for cross-recessed screws Pozidriv® (PZ 2), 1 x 98 20 35 SL KNIPEX Screwdriver (Slim) for slotted screws (3,5 mm), 1 x 98 20 55 SL KNIPEX Screwdriver (Slim) for slotted screws (5,5 mm), 1 x 13 86 200 KNIPEX Pliers for Electrical Installation (Ø 15 mm / 50 mm²), 1 x 16 95 01 SB KNIPEX ErgoStrip® Universal Stripping Tool for right-handers (Ø 8,0 – 13,0 mm), 1 x 70 06 160 KNIPEX Diagonal Cutter, 1 x 74 06 180 KNIPEX High Leverage Diagonal Cutter, 1 x 98 25 01 SLS KNIPEX (Slim) PlusMinus screwdriver Pozidriv® (PZ/S 1), 1 x 26 26 200 KNIPEX Snipe Nose Side Cutting Pliers (Stork Beak Pliers), 1 x 0022086 Wera set of hex key wrenches (1,5 - 10 mm), 1 x 101-0300 Picard Locksmith's hammer (300 g), 1 x 18115 Stabila Pocket Electric mini spirit level (68 mm), 1 x 2281 Stabila spirit level type 70 (30 cm), 1 x 01114 Stabila Wooden folding rule type 1607, white, 2 m, 1 x 78 06 125 KNIPEX Electronic Super Knips® VDE, 1 x 12 52 195 KNIPEX PreciStrip16 Automatic Insulation Stripper (0,08 - 16 mm²), 1 x 90 22 10 BK KNIPEX BiX® Cutter for plastic pipes and sealing sleeves, 1 x 08 26 185 KNIPEX Needle-Nose Combination Pliers, 1 x 00 21 33 LE KNIPEX Tool Case ″Robust26″ empty,

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart