Tool Bag ″Service″ empty

Article no.: 00 21 10 LE
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification & Classification

Article number 00 21 10 LE
EAN / GTIN 4003773074472
Manufacturer number 00 21 10 LE
L-Number L70010 1532
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • lined inside pouch for notebook and DIN A4 documents
  • also with DIN A4 zipped compartment
  • 90° fold-out front pouch with 8 tool pockets and one small inside pouch
  • reverse side of the front pouch with 5 tool pouches and 3 pen pouches
  • 1 removable tool board with 8 tool pockets on the front and 2 rows of elastic straps on the back
  • splash-water-protected bottom
  • adjustable shoulder belt with quick-release fastener
  • with two carry loops
  • Bag without tools

Feature:

  • Dimension exterior (interior) width mm: 440mm
  • Dimension exterior (interior) height mm: 200mm
  • Dimension exterior (interior) depth mm: 340mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart