Tool Case Basic E-Mobility

Article no.: 00 21 05 EV
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 00 21 05 EV
EAN / GTIN 4003773089025
Manufacturer number 00 21 05 EV
L-Number L70010 2303
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • Fit for EVs: most important VDE-tested tools and accessories neatly organised in a tool case
  • Insulated tools and accessories for all work on EVs
  • Complete basic EV equipment with pliers, open-ended spanner and ratchet set
  • 29 insulated tool and 1 pair of insulating gloves
  • Tool case ″Basic″ 00 21 05 with foam insert for 3/8″ reversible ratchet set
  • Colour coding in foam insert indicates places for removed sockets
  • For garages and companies that service EVs / their own vehicle fleets

Feature:

  • Dimension exterior (interior) width mm: 410mm
  • Dimension exterior (interior) height mm: 200mm
  • Dimension exterior (interior) depth mm: 465mm

Supplied with:

1 x 98 65 41 KNIPEX Electricians' Gloves insulated , 1 x 00 21 05 LE KNIPEX Tool Case ″Basic″ empty, 1 x 98 31 KNIPEX Reversible Ratchet with driving square 3/8″, 1 x 98 37 10 KNIPEX Hexagon Socket for hexagonal screws with internal square 3/8″ (10 mm), 1 x 98 37 11 KNIPEX Hexagon Socket for hexagonal screws with internal square 3/8″ (11 mm), 1 x 98 37 12 KNIPEX Hexagon Socket for hexagonal screws with internal square 3/8″ (12 mm), 1 x 98 37 13 KNIPEX Hexagon Socket for hexagonal screws with internal square 3/8″ (13 mm), 1 x 98 35 125 KNIPEX Extension Bar with internal/external square 3/8″, 1 x 98 35 250 KNIPEX Extension Bar with internal/external square 3/8″, 1 x 98 62 02 KNIPEX Plastic Snipe Nose Pliers insulating, 1 x 98 24 01 KNIPEX Screwdriver for cross recessed screws Phillips® (PH1), 1 x 98 24 02 KNIPEX Screwdriver for cross recessed screws Phillips® (PH2), 1 x 98 24 03 KNIPEX Screwdriver for cross recessed screws Phillips® (PH3), 1 x 98 20 35 KNIPEX Screwdrivers for slotted screws (3,5 mm), 1 x 98 20 65 KNIPEX Screwdrivers for slotted screws (6,5 mm), 1 x 98 00 08 KNIPEX Open-end wrench (8 mm), 1 x 98 00 09 KNIPEX Open-end wrench (9 mm), 1 x 98 00 10 KNIPEX Open-end wrench (10 mm), 1 x 98 00 11 KNIPEX Open-end wrench (11 mm), 1 x 98 00 12 KNIPEX Open-end wrench (12 mm), 1 x 98 00 13 KNIPEX Open-end wrench (13 mm), 1 x 70 06 160 KNIPEX Diagonal Cutter, 1 x 26 16 200 KNIPEX Snipe Nose Side Cutting Pliers (Stork Beak Pliers), 1 x 98 62 01 KNIPEX Plastic Flat Nose Pliers insulating, 1 x 86 06 250 KNIPEX Pliers Wrench pliers and a wrench in a single tool, 1 x 98 66 30 KNIPEX Self-Clamping Slip-On Cap, 1 x 98 66 40 KNIPEX Plastic Slip-On Cap conical, 1 x 98 66 50 KNIPEX Plastic Slip-On Cap conical, 1 x 98 29 25 KNIPEX Socket 3/8'' for TX25, 1 x 98 29 27 KNIPEX Socket 3/8'' for TX27, 1 x 98 29 30 KNIPEX Socket 3/8'' for TX30, 1 x 98 29 40 KNIPEX Socket 3/8'' for TX40, 1 x 98 29 45 KNIPEX Socket 3/8'' for TX45, 1 x 98 29 50 KNIPEX Socket 3/8'' for TX50,

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart